ABB SU203M-Z4

Item #: 0329125

Cat #: SU203M-Z4

UPC:

$ 192.57 EA
Company wide:
0 in stock

Overview

ABB SU203MZ4 UL489 MCB 3P Z 4
Also known as: SU203M-Z4, ABBSU203MZ4

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 4
Mounting: DIN Rail
Interrupt Rating AC: 10 kA