ABB SU203M-Z35 UL489 MCB 3P Z 35A 4

Item #: 0329124

Cat #: SU203M-Z35

UPC: 016779933487

$ 179.70 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MZ35 UL489 MCB 3P Z

Overview

ABB SU203MZ35 UL489 MCB 3P Z
Also known as: 016779933487, SU203M-Z35, ABBSU203MZ35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 35
Mounting: DIN Rail
Interrupt Rating AC: 10 kA