ABB SU203M-Z3 UL489 MCB 3P Z 3A 480

Item #: 0329120

Cat #: SU203M-Z3

UPC:

$ 192.57 EA
Company wide:
0 in stock

Overview

ABB SU203MZ3 UL489 MCB 3P Z 3
Also known as: SU203M-Z3, ABBSU203MZ3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA