ABB SU203M-Z2 UL489 MCB 3P Z 2A 480

Item #: 0329117

Cat #: SU203M-Z2

UPC:

$ 192.57 EA
Company wide:
0 in stock

Overview

ABB SU203MZ2 UL489 MCB 3P Z 2
Also known as: SU203M-Z2, ABBSU203MZ2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA