ABB SU203M-Z13 UL489 MCB 3P Z 13A 4

Item #: 0329114

Cat #: SU203M-Z13

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MZ13 UL489 MCB 3P Z

Overview

ABB SU203MZ13 UL489 MCB 3P Z
Also known as: SU203M-Z13, ABBSU203MZ13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 10 kA