ABB SU203M-Z1.6 UL489 MCB 3P Z 1.6A

Item #: 0329112

Cat #: SU203M-Z1.6

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MZ1.6 UL489 MCB 3P Z

Overview

ABB SU203MZ1.6 UL489 MCB 3P Z
Also known as: SU203M-Z1.6, ABBSU203MZ1.6

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 10 kA