ABB SU203M-Z1 UL489 MCB 3P Z 1A 480

Item #: 0329111

Cat #: SU203M-Z1

UPC: 016779933319

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MZ1 UL489 MCB 3P Z 1

Overview

ABB SU203MZ1 UL489 MCB 3P Z 1
Also known as: 016779933319, SU203M-Z1, ABBSU203MZ1

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA