ABB SU203M-Z0.5 UL489 MCB 3P Z 0.5A

Item #: 0329110

Cat #: SU203M-Z0.5

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MZ0.5 UL489 MCB 3P Z

Overview

ABB SU203MZ0.5 UL489 MCB 3P Z
Also known as: SU203M-Z0.5, ABBSU203MZ0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 10 kA