Miniature Circuit Breaker, 2P, 63A

Item #: 0329108

Cat #: SU202M-Z63

UPC: 016779933296

$ 170.21 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 63 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 63 Amp, 10kA, UL 489

SU202M-Z63 Miniature Circuit Breaker Z-Char., 10kA, 63A, 2P UL489

Also known as: 016779933296, SU202M-Z63, ABBSU202MZ63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K