Miniature Circuit Breaker, 2P, 35A

Item #: 0329104

Cat #: SU202M-Z35

UPC:

$ 127.26 EA
Company wide:
0 in stock
Miniature Circuit Breaker, 2 Pole, 35 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 35 Amp, 10kA, UL 489

SU202M-Z35 Miniature Circuit Breaker Z-Char., 10kA, 35A, 2P UL489

Also known as: SU202M-Z35, ABBSU202MZ35

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K