Miniature Circuit Breaker, 2P, 30A

Item #: 0329102

Cat #: SU202M-Z30

UPC: 016779933234

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489

SU202M-Z30 Miniature Circuit Breaker Z-Char., 10kA, 30A, 2P UL489

Also known as: 016779933234, SU202M-Z30, ABBSU202MZ30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K