Miniature Circuit Breaker, 2P, 10A

Item #: 0329094

Cat #: SU202M-Z10

UPC: 016779933173

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 10 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 10 Amp, 10kA, UL 489, Ring Cable Lug

SU202M-Z10 Miniature Circuit Breaker Z-Char., 10kA, 10A, 2P UL489

Also known as: 016779933173, SU202M-Z10, ABBSU202MZ10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K