Miniature Circuit Breaker, 2P, 0.5A

Item #: 0329091

Cat #: SU202M-Z0.5

UPC:

$ 127.45 EA
Company wide:
0 in stock
Miniature Circuit Breaker, 2 Pole, 0.5 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 0.5 Amp, 10kA, UL 489, Ring Cable Lug

SU202M-Z0,5 Miniature Circuit Breaker Z-Char., 10kA, 0,5A, 2P UL489

Also known as: SU202M-Z0.5, ABBSU202MZ0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K