Miniature Circuit Breaker - 1 Pole

Item #: 0329089

Cat #: SU201M-Z60

UPC:

$ 64.10 EA
Company wide:
0 in stock
Miniature Circuit Breaker Z-Char., 10Ka, 60A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 60A, 1P Ul489
Also known as: SU201M-Z60, ABBSU201MZ60

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z