Miniature Circuit Breaker - 1 Pole

Item #: 0329084

Cat #: SU201M-Z50

UPC:

$ 59.21 EA
Company wide:
0 in stock
Miniature Circuit Breaker Z-Char., 10Ka, 50A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 50A, 1P Ul489
Also known as: SU201M-Z50, ABBSU201MZ50

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z