Miniature Circuit Breaker - 1 Pole

Item #: 0329078

Cat #: SU201M-Z25

UPC: 016779932992

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 25A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 25A, 1P Ul489
Also known as: 016779932992, SU201M-Z25, ABBSU201MZ25

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z