ABB S204MUC-Z60 MCB S200MUC 4P Z 60

Item #: 0329071

Cat #: S204MUC-Z60

UPC:

$ 756.37 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCZ60 MCB S200MUC 4P

Overview

ABB S204MUCZ60 MCB S200MUC 4P
Also known as: S204MUC-Z60, ABBS204MUCZ60

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 60
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 60
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating DC: 10 kA