ABB S204MUC-Z5 MCB S200MUC 4P Z 5A

Item #: 0329068

Cat #: S204MUC-Z5

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCZ5 MCB S200MUC 4P

Overview

ABB S204MUCZ5 MCB S200MUC 4P
Also known as: S204MUC-Z5, ABBS204MUCZ5

Specifications

Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 5
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating DC: 10 kA