ABB S204MUC-Z35 MCB S200MUC 4P Z 35

Item #: 0329063

Cat #: S204MUC-Z35

UPC:

$ 529.53 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCZ35 MCB S200MUC 4P

Overview

ABB S204MUCZ35 MCB S200MUC 4P
Also known as: S204MUC-Z35, ABBS204MUCZ35

Specifications

Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 35
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating DC: 10 kA