ABB S204MUC-K8 MCB S200MUC 4P K 8A

Item #: 0329048

Cat #: S204MUC-K8

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK8 MCB S200MUC 4P

Overview

ABB S204MUCK8 MCB S200MUC 4P
Also known as: S204MUC-K8, ABBS204MUCK8

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 8
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA