ABB S204MUC-K63 MCB S200MUC 4P K 63

Item #: 0329047

Cat #: S204MUC-K63

UPC:

$ 756.37 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK63 MCB S200MUC 4P

Overview

ABB S204MUCK63 MCB S200MUC 4P
Also known as: S204MUC-K63, ABBS204MUCK63

Specifications

Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 63
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA