ABB S204MUC-K6 MCB S200MUC 4P K 6A

Item #: 0329045

Cat #: S204MUC-K6

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK6 MCB S200MUC 4P

Overview

ABB S204MUCK6 MCB S200MUC 4P
Also known as: S204MUC-K6, ABBS204MUCK6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA