ABB S204MUC-K50 MCB S200MUC 4P K 50

Item #: 0329044

Cat #: S204MUC-K50

UPC:

$ 642.72 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK50 MCB S200MUC 4P

Overview

ABB S204MUCK50 MCB S200MUC 4P
Also known as: S204MUC-K50, ABBS204MUCK50

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 50
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA