ABB S204MUC-K35 MCB S200MUC 4P K 35

Item #: 0329038

Cat #: S204MUC-K35

UPC:

$ 529.53 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK35 MCB S200MUC 4P

Overview

ABB S204MUCK35 MCB S200MUC 4P
Also known as: S204MUC-K35, ABBS204MUCK35

Specifications

Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 35
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA