ABB S204MUC-K20 MCB S200MUC 4P K 20

Item #: 0329033

Cat #: S204MUC-K20

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK20 MCB S200MUC 4P

Overview

ABB S204MUCK20 MCB S200MUC 4P
Also known as: S204MUC-K20, ABBS204MUCK20

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 500
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 20
Poles: 4
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA