ABB S204MUC-K2 MCB S200MUC 4P K 2A

Item #: 0329031

Cat #: S204MUC-K2

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK2 MCB S200MUC 4P

Overview

ABB S204MUCK2 MCB S200MUC 4P
Also known as: S204MUC-K2, ABBS204MUCK2

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 2
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA