ABB S204MUC-K0.5 MCB S200MUC 4P K 0

Item #: 0329020

Cat #: S204MUC-K0.5

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCK0.5 MCB S200MUC 4

Overview

ABB S204MUCK0.5 MCB S200MUC 4
Also known as: S204MUC-K0.5, ABBS204MUCK0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 0.500
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 10 kA