ABB S204MUC-C32 MCB S200MUC 4P C 32

Item #: 0329006

Cat #: S204MUC-C32

UPC:

$ 529.53 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCC32 MCB S200MUC 4P

Overview

ABB S204MUCC32 MCB S200MUC 4P
Also known as: S204MUC-C32, ABBS204MUCC32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10 kA