ABB S204MUC-C3 MCB S200MUC 4P C 3A

Item #: 0329005

Cat #: S204MUC-C3

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCC3 MCB S200MUC 4P

Overview

ABB S204MUCC3 MCB S200MUC 4P
Also known as: S204MUC-C3, ABBS204MUCC3

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 3
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Poles: 4
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating DC: 10 kA