ABB S204MUC-C25 MCB S200MUC 4P C 25

Item #: 0329004

Cat #: S204MUC-C25

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCC25 MCB S200MUC 4P

Overview

ABB S204MUCC25 MCB S200MUC 4P
Also known as: S204MUC-C25, ABBS204MUCC25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Poles: 4
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10 kA