ABB S204MUC-B32 MCB S200MUC 4P B 32

Item #: 0328990

Cat #: S204MUC-B32

UPC:

$ 529.53 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCB32 MCB S200MUC 4P

Overview

ABB S204MUCB32 MCB S200MUC 4P
Also known as: S204MUC-B32, ABBS204MUCB32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve B
Interrupt Rating DC: 10 kA