ABB S204MUC-B16 MCB S200MUC 4P B 16

Item #: 0328987

Cat #: S204MUC-B16

UPC:

$ 472.65 EA
Company wide:
0 in stock
Documents & Guides
ABB S204MUCB16 MCB S200MUC 4P

Overview

ABB S204MUCB16 MCB S200MUC 4P
Also known as: S204MUC-B16, ABBS204MUCB16

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 500
Amps: 16
Interrupt Rating AC: 6 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 10 kA