ABB S203MUC-Z20 MCB S200MUC 3P Z 20

Item #: 0328970

Cat #: S203MUC-Z20

UPC:

$ 353.90 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCZ20 MCB S200MUC 3P

Overview

ABB S203MUCZ20 MCB S200MUC 3P
Also known as: S203MUC-Z20, ABBS203MUCZ20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve Z
Interrupt Rating DC: 10 kA