ABB S203MUC-Z0.5 MCB S200MUC 3P Z 0

Item #: 0328962

Cat #: S203MUC-Z0.5

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCZ0.5 MCB S200MUC 3

Overview

ABB S203MUCZ0.5 MCB S200MUC 3
Also known as: S203MUC-Z0.5, ABBS203MUCZ0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 0.500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating DC: 10 kA