ABB S203MUC-K63 MCB S200MUC 3P K 63

Item #: 0328960

Cat #: S203MUC-K63

UPC:

$ 567.16 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK63 MCB S200MUC 3P

Overview

ABB S203MUCK63 MCB S200MUC 3P
Also known as: S203MUC-K63, ABBS203MUCK63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA