ABB S203MUC-K60 MCB S200MUC 3P K 60

Item #: 0328959

Cat #: S203MUC-K60

UPC: 013614435533

$ 529.21 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK60 MCB S200MUC 3P

Overview

ABB S203MUCK60 MCB S200MUC 3P
Also known as: 013614435533, S203MUC-K60, ABBS203MUCK60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA