ABB S203MUC-K35 MCB S200MUC 3P K 35

Item #: 0328952

Cat #: S203MUC-K35

UPC:

$ 397.21 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK35 MCB S200MUC 3P

Overview

ABB S203MUCK35 MCB S200MUC 3P
Also known as: S203MUC-K35, ABBS203MUCK35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA