ABB S203MUC-K30 MCB S200MUC 3P K 30

Item #: 0328950

Cat #: S203MUC-K30

UPC:

$ 397.21 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK30 MCB S200MUC 3P

Overview

ABB S203MUCK30 MCB S200MUC 3P
Also known as: S203MUC-K30, ABBS203MUCK30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve K
Interrupt Rating DC: 10 kA