ABB S203MUC-K25 MCB S200MUC 3P K 25

Item #: 0328947

Cat #: S203MUC-K25

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK25 MCB S200MUC 3P

Overview

ABB S203MUCK25 MCB S200MUC 3P
Also known as: S203MUC-K25, ABBS203MUCK25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 10 kA