ABB S203MUC-K2 MCB S200MUC 3P K 2A

Item #: 0328945

Cat #: S203MUC-K2

UPC:

$ 353.90 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK2 MCB S200MUC 3P

Overview

ABB S203MUCK2 MCB S200MUC 3P
Also known as: S203MUC-K2, ABBS203MUCK2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA