Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Item #: 0328943

Cat #: PCG-1/2-B

UPC:

$ 1.94 EA
Company wide:
2,525 in stock
Documents & Guides
Cable Gland, 1/2 Inch , NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

Overview

Cable Gland, 1/2 Inch , NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

Mencom cable glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68-5 BAR (comparable to NEMA 6P). The glands have a wide clamping range.

Also known as: PCG-1/2-B, MENPCG12B, CGB

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter Range: 0.394 - 0.551 in
Diameter: 1/2 in
Diameter Range: 0.394 - 0.551 in
Material: Plastic