ABB S203MUC-K15 MCB S200MUC 3P K 15

Item #: 0328942

Cat #: S203MUC-K15

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK15 MCB S200MUC 3P

Overview

ABB S203MUCK15 MCB S200MUC 3P
Also known as: S203MUC-K15, ABBS203MUCK15

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve K
Interrupt Rating DC: 10 kA