ABB S203MUC-K13 MCB S200MUC 3P K 13

Item #: 0328940

Cat #: S203MUC-K13

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK13 MCB S200MUC 3P

Overview

ABB S203MUCK13 MCB S200MUC 3P
Also known as: S203MUC-K13, ABBS203MUCK13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA