ABB S203MUC-K1.6 MCB S200MUC 3P K 1

Item #: 0328934

Cat #: S203MUC-K1.6

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK1.6 MCB S200MUC 3

Overview

ABB S203MUCK1.6 MCB S200MUC 3
Also known as: S203MUC-K1.6, ABBS203MUCK1.6

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA