ABB S203MUC-K0.2 MCB S200MUC 3P K 0

Item #: 0328929

Cat #: S203MUC-K0.2

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCK0.2 MCB S200MUC 3

Overview

ABB S203MUCK0.2 MCB S200MUC 3
Also known as: S203MUC-K0.2, ABBS203MUCK0.2

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 0.200
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA