ABB S203MUC-C4 MCB S200MUC 3P C 4A

Item #: 0328923

Cat #: S203MUC-C4

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCC4 MCB S200MUC 3P

Overview

ABB S203MUCC4 MCB S200MUC 3P
Also known as: S203MUC-C4, ABBS203MUCC4

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA