ABB S203MUC-C32 MCB S200MUC 3P C 32

Item #: 0328922

Cat #: S203MUC-C32

UPC:

$ 397.21 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCC32 MCB S200MUC 3P

Overview

ABB S203MUCC32 MCB S200MUC 3P
Also known as: S203MUC-C32, ABBS203MUCC32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA