ABB S203MUC-C10 MCB S200MUC 3P C 10

Item #: 0328909

Cat #: S203MUC-C10

UPC: 013614435212

$ 330.75 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCC10 MCB S200MUC 3P

Overview

ABB S203MUCC10 MCB S200MUC 3P
Also known as: 013614435212, S203MUC-C10, ABBS203MUCC10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA