ABB S203MUC-B6 MCB S200MUC 3P B 6A

Item #: 0328901

Cat #: S203MUC-B6

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCB6 MCB S200MUC 3P

Overview

ABB S203MUCB6 MCB S200MUC 3P
Also known as: S203MUC-B6, ABBS203MUCB6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA