ABB S203MUC-B50 MCB S200MUC 3P B 50

Item #: 0328900

Cat #: S203MUC-B50

UPC:

$ 481.98 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCB50 MCB S200MUC 3P

Overview

ABB S203MUCB50 MCB S200MUC 3P
Also known as: S203MUC-B50, ABBS203MUCB50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 50
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve B
Interrupt Rating DC: 10 kA